simturn AX toolholder ME clamping system D = 7 mm 20 mm

Article no.: 270535 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Manufacturer's designation AY7S
Through-coolant yes
L1 90 mm
Union nut 279715 2
Type of product Cutter holder

Identification numbers & Classifications

Article number 270535 20
EAN / GTIN 2050002065116
Manufacturer number A07.0020.ME ST T

Description

Version:

Optionally select 4 different types of coolant feed. Easy to adjust using only two grub screws.

Advantage:

Toolholders for rotating use available on request.

Application:

Especially for long overhangs to reduce vibrations.

Downloads & documents

Suitable products

Accessories

Inserts