simturn AX Center Line toolholder, left-hand ⌀D = 4 mm 16 mm

Article no.: 270501 16
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Manufacturer's designation AWBU
Through-coolant yes
L1 75 mm
Clamping screw 279710 1
Type of product Cutter holder

Identification numbers & Classifications

Article number 270501 16
EAN / GTIN 2050002064621
Manufacturer number A04.0016.NCL

Description

Version:

Eccentric mounting of cutter inserts.

Advantage:

Eccentric mounting ensures precise cutting edge positioning at all times.

Application:

In particular for very small boring-out diameters.

Downloads & documents

Suitable products

Accessories