Profile broaching holder ⌀ d = 32 mm 16 mm

Article no.: 293102 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Product details

Technical Data

Shank ⌀ DS 16 mm
L 41,5 mm
Head length L1 50 mm
Shank length Ls 50 mm
⌀ d 32 mm
⌀ D 44 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293102 16
EAN / GTIN 4062406557805

Description

Suitable for:

CNC and conventional machines.