{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A25R MVPNR/L 16 | |
Setting angle κ | 117,5 degrees | |
suitable indexable insert | VN.. 1604.. | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 17 mm | |
Clamping height L2 | 24 mm | |
Overall length L | 200 mm | |
Shim | 259031 39 | |
Shim screw | 259025 3 | |
Clamping claw | 259038 4 | |
Screw for clamp | 259021 4 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 251721 25/16 | |
EAN / GTIN | 4045197867179 | |
Manufacturer number | 251721 25/16 |