{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 16 mm | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Head length L1 | 30 mm | |
Overall length L | 135 mm | |
CWX | 3,18 mm | |
CUTDIA | 32 mm | |
WF | 14,8 mm | |
WB | 2,4 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 1616-3T12 | |
Type of product | Toolholder |
Article number | 273767 16/3 | |
EAN / GTIN | 7291075031928 | |
Manufacturer number | 2500560 |