GARANT Master eco clamping toolholder clamp right-hand

Article no.: 272004
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
12 pieces in stock
  • Through-coolant: yes

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

From the same series "Master Eco" View all