GARANT Master eco screw-on toolholder right-hand

Article no.: 260292
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
31 pieces in stock
  • Through-coolant: yes

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholder No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Suitable products

From the same series "Master Eco"