SOGX 050204 HB 6535 ST900 GARANT

Article no.: 234032 ST900
plus VAT at the current rate Prices plus delivery costs
on request
In stock
262 pieces in stock

Product details

Technical Data

ISO code indexable insert SOGX 050204
Series Power Drill
Type ST900
Grade HB6535
Tool material Carbide
Feed f 0.05 - 0.1 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234032 ST900
EAN / GTIN 4045197697646

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
CuZn
N
250
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

Tool holders