Precision circlip pliers with opening stop A0

Article no.: 719892
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
69 pieces in stock

Description

Version:

Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
With adjustable limit stop.
Pliers, chemically blacked. Plastic coated handles. Joint with integral opening spring.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B – for external circlips.
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart