{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 20+S | |
| External clamping range | 30 mm - 90 mm | |
| Internal capacity | 70 mm - 140 mm | |
| Depth of reach up to | 100 mm | |
| maximum torque | 35 Nm | |
| Power | 2,5 t | |
| Number of hooks | 2 | |
| External hexagon drive | 17 mm | |
| Weight | 1,27 kg | |
| Type of product | Two-leg extractor |
| Article number | 880450 1 | |
| EAN / GTIN | 4021176756221 | |
| Manufacturer number | 20-1+S | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com |