Felt polishing point, medium-hard 6X150 mm

Article no.: 552036 6X150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.443 pieces in stock

Product details

Technical Data

Shape description square
Length 150 mm
Width 6 mm
Height 6 mm
Type of product Polishing point

Identification numbers & Classifications

Article number 552036 6X150
EAN / GTIN 4062406576158

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Uni
 
dry
 

Description

Version:

Felt polishing points, medium-hard.

Application:

For polishing work, e.g. in toolmaking.