Miniature wheel brushes stainless steel wire 0.10 mm 19X2 mm

Article no.: 574932 19X2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
300 pieces in stock

Select article variation and quantity

Brush ⌀ D1× brush width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
typical application Cleaning, deburring
Brush ⌀ D1 19 mm
Brush width 2 mm
Bristle thickness 0,1 mm
Length of brush section H1 5 mm
Shank ⌀ Ds 3 mm
Twisted knotting waved
maximum speed 12.000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 574932 19X2
EAN / GTIN 4017359289549
Manufacturer number 410322

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart