Bench stone for steel Aluminium Oxide (A) coarse / fine 125X50 mm

Article no.: 558815 125X50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.005 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grit 280 / 320; 100
Grit designation coarse / fine
Width 50 mm
Height 20 mm
Length 125 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 558815 125X50
EAN / GTIN 4260496535257

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Ceramic bonded combination oilstones, hardness O/ P. One side coarse for roughing, the other side fine for finishing.
Aluminium Oxide in medium hard bonding. Lower part Aluminium Oxide (A) 100 grit (coarse); upper part electro-bonded Aluminium Oxide 280 / 320 grit (fine).

Application:

For deburring, finish smoothing of irregularities, rounding of edges.

Note:

Special polishing stones for equalising are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart