Mobile multi-way sockets, Type: 250

Article no.: 081139 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock
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
Width 227 mm
Depth 212 mm
Height 305 mm
Illumination 2.000 lm
Power supply Mains operated
Number of 250 V sockets 8
Type of product Power distributor

Identification & Classification

Article number 081139 250
EAN / GTIN 4003644013159
Manufacturer number KVM8000
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Deutschland, www.hedi.de

Description

Version:

Mobile multi-way sockets with sturdy hard rubber reinforced casing. 2.5 m connection cable H07RN-F 3G2.5 with 250V Schuko plug.
Output sockets with spring-loaded covers.