{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 90 N; 150 N | |
Length | 75 mm; 125 mm | |
Width | 52 mm; 85 mm | |
Weight | 0,13 kg; 0,4 kg | |
Type of product | Magnet with switch |
Article number | 085955 IOWCC | |
EAN / GTIN | 5012095618119 | |
Manufacturer number | IOWCC |