Switchable welding aid QHCSS

Article no.: 085957 QHCSS
plus VAT at the current rate Prices plus delivery costs
on request
In stock
141 pieces in stock

Product details

Technical Data

Nominal clamping force 400 N
Height 95 mm
Length 111 mm
Width 29 mm
maximum temperature resistance 180 °C
Weight 0,7 kg
Type of product Magnet with switch

Identification numbers & Classifications

Article number 085957 QHCSS
EAN / GTIN 5012095618072
Manufacturer number QHCSS

Description

Version:

Holds workpieces at angles of 45° and 90°. Temperature-resistant up to maximum 180 °C. Ideal for round and rectangular hollow section, and also for angle material and flat material.