Top jaw LANGwith narrow web 50

Article no.: 363019 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h1 3 mm
Height h2 11 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification numbers & Classifications

Article number 363019 50
EAN / GTIN 4062406388478

Description

Version:

Jaws with narrow web for improved accessibility, caution: Size 50: Max. 35 Nm = 14 kN; size 80: Max. 54.4 Nm = 16 kN; size 125: Max. 82.5 Nm = 20 kN.
Pre-impression of the serrated contour necessary.