Indexable drill holder Form E1 16 mm

Article no.: 319155 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Product details

Technical Data

Shape E
Bore d2 (H6) 16 mm
VDI size VDI 20
External ⌀ d3 36 mm
d6 50 mm
l1 -0.2 64 mm
l2 54 mm
Colour code for VDI shanks VDI 20
Cooling channel thread M6
Clamping screw thread M10×1
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319155 16
EAN / GTIN 4062406755157

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.