Face mill arbor with cooling channel bores HSK-F 63 A = 100 16 mm GARANT

Article no.: 306563
from 216,78 €
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
10 pieces in stock
  • Arbor standard: ISO 12164-1
  • Arbor standard: DIN 69882-3
  • Arbor standard: DIN 69893
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Description

Version:

  • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.
  • HSK mating faces machined.

With cooling channel bores.

Application:

For clamping shell end mills and milling cutter heads.

Supplied with:

Lock screw

Optional extras:

Special toggle spanner No. 309840.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Are you a new customer?

To shopping cart