{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 12 mm | |
Overhang A | 136 mm | |
Adjustment travel V | 10 mm | |
Clamping range d | 3,5 mm | |
Overall length L | 145 mm | |
Type of product | Tapping head |
Article number | 335725 3,5 | |
EAN / GTIN | 4045197801647 | |
Manufacturer number | 335725 3,5 |