Spare stud and collar nut 4 mm

Article no.: 313050 4
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Select article variation and quantity

for taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

4 mm
required quantity 3
Thread M10
Length L 39 mm
Type of product Stud

Identification numbers & Classifications

Article number 313050 4
EAN / GTIN 4019208033921
Manufacturer number 107448

Description

Standard:

DIN 55027; ISO 702-3.

Suitable for:

All lathe chucks and spindle noses with short taper arbor according to DIN 702-3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart