Boring bar holder PSC-50 6 mm

Article no.: 318887 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter PSC 50
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 70 mm
External ⌀ D 34 mm
L1 48 mm
Type of product Side lock arbor

Identification & Classification

Article number 318887 6
EAN / GTIN 2050001714657
Manufacturer number PS5.B06.K01.070

Description

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

Suitable PSC coolant tube item No. 309885 size 50.
PSC clamping stud on request.