Driver head with carbide inserts Left-hand 25

Article no.: 327482 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Product details

Technical Data

Clamping ⌀ A 25 mm
External ⌀ B 45 mm
Length C 33 mm
for which suitable centre point ⌀ D 10 mm
Number of inserts 3
Type of product Face driver

Identification numbers & Classifications

Article number 327482 25
EAN / GTIN 4067263558323

Description

Version:

Driver heads including interchangeable carbide drive teeth.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver heads compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.