Face driver with Morse taper 4

Article no.: 327402 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Product details

Technical Data

Overall length 190 mm
Working range ⌀ 40 mm - 72 mm
Clamping ⌀ D1 38 mm
Reach B 89 mm
Workpiece weight 65 kg
External ⌀ 70 mm
largest centre point ⌀ 60° A 14 mm
Push-off screw no
Type of product Face driver

Identification numbers & Classifications

Article number 327402 4
EAN / GTIN 4062406765811

Description

Version:

  • Tip angle 60°, clamping ⌀ 17 mm – 54 mm.
  • Clockwise and anti-clockwise rotation.
  • Outstandingly suitable for use on lathes and when hobbing.

Application:

For mounting in the headstock taper of the lathe.

Suitable for:

Lathe centres No. 321405, No. 321720, No. 321730 and 321740.

Supplied with:

Face driver with centring points 327410 and driver 327412.

Optional extras:

No. 327410 centring point, No. 327412 driver, No. 327414 damping elements.

Note:

Suitable taper sleeves for adapting in lathe chucks available on request.