Contact clamping screw with thread 4X25 mm

Article no.: 377050 4X25
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
521 pieces in stock
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
Type 6894
Thread size M M4
Overall length L 32 mm
Thread length b 24 mm
Head height k 8 mm
Head ⌀ e 11 mm
Strength 8.8
Type of product Screw

Identification & Classification

Article number 377050 4X25
EAN / GTIN 4020772099404
Manufacturer number 99408
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Deutschland, www.amf.de

Description

Version:

  • Hardened, galvanised, passivated, strength 8.8.
  • Vulcanised, oil-resistant contact head (silicone-free).

Application:

To protect delicate components.