{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dmin | 14,5 mm | |
Dmax | 18,5 mm | |
d3 f7 | 12 mm | |
⌀ d4 | M4 mm | |
h2 | 9,1 mm | |
h4 | 5,5 mm | |
h5 | 19,7 mm | |
Clamping force | 3,5 kN | |
Type of product | Jig clamping system |
Article number | 370017 1 | |
EAN / GTIN | 4030618238720 | |
Manufacturer number | 23340.0014 |