WD-40® multi-function product Smart Straw, Contents: 400ml

Article no.: 083004 400
Price per 1 Piece (35,70 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4.070 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 0,4 l
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Multi-function oil / universal oil

Identification & Classification

Article number 083004 400
EAN / GTIN 5032227684256
Manufacturer number 49425
Manufacturer/responsible person WD-40 Company, Siemensstraße 21, 61352 BAD HOMBURG, Deutschland, www.wd40.de

Description

Version:

WD-40® multi-purpose oil helps maintain the value of machines and tools during maintenance work. The product displaces moisture, protects metal from rust and corrosion, penetrates into trapped parts and releases jammed mechanisms and moving parts. It removes grease, soot and other dirt from surfaces and prevents squeaking. Contains no silicone, resin or PTFE, temperature application range -50 to +150°C, non-conductive, 360° valve for use from any position.

Application:

WD-40® multifunctional product Smart Straw® for spraying over large areas as well as in specific spots.

Note:

Approved by: Rolls Royce, Daimler, Airbus, VW amongst others.
Not available in all countries. Express delivery not available.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart