{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GX 75 | |
Power supply | Mains operated | |
maximum speed 1st speed | 3.000 min-1 | |
Tape width | 75 mm | |
Band length | 2.000 mm | |
Weight | 75 kg | |
Overall length | 1038 mm | |
Overall width | 516.02 mm | |
Overall height | 1020 mm | |
Type of product | Linishing machine |
Article number | 077610 790131 | |
EAN / GTIN | 4014586872018 | |
Manufacturer number | 79013100403 |