General-purpose grease cartridge for standard grease guns 400 g UNI

Article no.: 083590 UNI
(16,53 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.986 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type UNI
Contents 400 g
53 mm
Length 235 mm
Temperature range -30 °C - 120 °C
Designation to DIN 51502 K2K-30
Type of product Cartridge

Identification numbers & Classifications

Article number 083590 UNI
EAN / GTIN 4016553100186
Manufacturer number 31 000 18

Description

Version:

Silicon-free lithium general-purpose grease for ball, roller, and plain bearings.

Suitable for:

Grease guns No. 083571; 083572; 083579; 083582; 083585.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart