{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 574 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 23.000 mPas | |
Density | 1,15 g/cm³ | |
Shape | paste | |
Flashpoint | 93,3 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 30 min | |
Functional strength to | 6 h | |
Characteristics | fluorescent under UV light; oil-resistant; water-resistant; glycol-resistant | |
Suitable for material | Metal | |
Suitable for application area | Liquid gasketing | |
Maximum gap size | 0,25 mm | |
Strength class | medium strength | |
minimum break-away torque | 6 Nm | |
Colour | orange | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | 083331 574 | |
EAN / GTIN | 4058093008973 | |
Manufacturer number | 791429 |