{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 80 | |
Brush ⌀ D1 | 119 mm | |
Disc dia. D2 | 125 mm | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | coarse | |
Bristle thickness | 1,2 mm | |
Working area ⌀ | 119 mm | |
Bore ⌀ d1 | 27 with groove mm | |
Length of brush section H1 | 38 mm | |
recommended speed | 1.100 min-1 - 1.400 min-1 | |
maximum speed | 3.000 min-1 | |
Feed | 3.500 mm/min - 6.500 mm/min | |
Infeed | 0.8 (fine) – 1.5 (coarse) mm | |
Type of product | Disc brush |
Article number | 575035 80 | |
EAN / GTIN | 4045197892768 | |
Manufacturer number | 575035 80 |