Combination toolholder for boring bar, Type: 30-32-100

Article no.: 319733 30-32-100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 100 mm
l1 125 mm
b1 35 mm
b2 35 mm
h1 64 mm
Cooling internal / external
VDI size 30
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319733 30-32-100
EAN / GTIN 2050001945525
Manufacturer number 17.3032LCTX

Description

Version:

For use on DMG Gildemeister CTX CNC lathes with radial turrets. Combination toolholder with capability for internal and external cooling.

Application:

For clamping boring bars.

Suitable for:

DMG Gildemeister CTX.

Supplied with:

Including standard pin strip for alignment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart