RWS2.0 - base unit 6 drawers black

Article no.: RWS2-MBS6TBS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number RWS2-MBS6TBS
EAN / GTIN 3662424110283
Manufacturer number RWS2-MBS6TBS

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • 3 drawers each 60mm high = 9 modules
  • 2 drawers each 130mm high = 6 modules
  • 1 drawer each 200mm
  • Fully opening drawers on ball-bearing telescopic runners
  • Fibre-filled polypropylene drawer handles with safety hooks
  • Central locking system, supplied with 2 keys, one of which is hinged
  • The 60 and 130 mm drawers can be fitted with plastic and foam modules from the FACOM Modular system programme. The 200mm drawer can also be fitted with modules
  • Can be fitted with optional dividers: JET2.15 for 60mm drawers and JET2.16 for 130mm drawers
  • The RWS2-BASEMBS plinth can be added up to a height of 1,012mm (incl. worktop).
  • Swivelling feet JLS2.03 can be added if required to achieve optimum alignment.
  • The sides of the cabinets can be fitted with JET side accessories (JET.LA).
  • Structure made of epoxy-coated sheet steel.
  • Colour: Black RAL 9005

Feature:

  • Useful dimensions of the drawers: L 569 x D 421 x H 60/130/200mm
  • Load capacity per drawer: 20/25/30kg
  • Overall dimensions: L 725 x D 505 x H 817mm (H 982mm by adding the RWS2-BASEMBS plinth)
  • Weight Weight in kilograms: 56

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart