XXL foam module for M4 drawers with pliers

Article no.: MODM.XXL5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number MODM.XXL5
EAN / GTIN 3662424153075
Manufacturer number MODM.XXL5

Description

Description:

XXL foam module for M4 drawers with pliers

Supplied with:

  • Magnetiser (837)
  • Long pin spanner with ball end, 9 pcs. (83SH.JPAA)
  • Torx® pin spanner, 8 pcs. (89S.JP8A)
  • Handheld screwdriver with interchangeable blades, 5 pcs. (AEF.J1)
  • MICRO-TECH® Torx® handheld screwdriver (AEX.): T6 - T7 - T8
  • Screwdriver slotted 2.5mm (AT2. 5x75)
  • Screwdriver PROTWIST® slotted (AT): 4 - 5.5mm
  • Screwdriver PROTWIST® slotted short (AT): 4 - 5.5mm
  • Screwdriver PROTWIST® short Pozidrive® PZ2 (ATD2x35)
  • Screwdriver PROTWIST® Phillips® (ATP): PH0 - PH2 - PH3
  • Screwdriver PROTWIST® Phillips® short (ATP): PH1 - PH2
  • Screwdriver PROTWIST® hexagon PZ2 (ATWDH2x125)
  • Screwdriver PROTWIST® Resistorx® (ATXR): TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40
  • Removal tool for tyre valve cores (D.93 )
  • Screwdriver PROTWIST® Phillips® (ATP): PH 1x100 - 2x125mm
  • Screwdriver PROTWST® hexagon, slotted (ATWH): 6.5x150 - 8x175mm
  • Screwdriver PROTWIST® Pozidrive®, PZ 2x125mm (ATP2x125)
  • Screwdriver PROTWIST® slotted, 4x100mm (AT4x100)
  • Screwdriver PROTWIST® 2.5x75mm (AT3. 5x75)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart