Sabre saw blades ∙ 24 teeth ∙ 5x ∙ Length: 93 mm

Article no.: 9034P-024/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pop riveter

Identification & Classification

Article number 9034P-024/5
EAN / GTIN 4000896225965
Manufacturer number 9034P-024/5
L-Number L60140 4468
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Saw blades
For sabre saw 9034-1 ∙ 9034P-1 ∙ 9034P-2
  • 5 pieces per package
  • 93 mm total length
  • Socket 1 x 13 mm
  • 24 teeth
  • Dimensions / length: 93 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart