{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, yellow | Sand yellow | |
| Manufacturer’s designation | Radierscheibe | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 89 mm | |
| Width of disc | 15 mm | |
| Diameter of shaft | 6 mm | |
| Holder | shank | |
| Max. speed | 4,000 min-1 | |
| Colour | yellow | |
| Contents unit | pieces | |
| Type of product | Abrasive disc | |
| Suitable for material | plastics | |
| Suitable for | grinding |
| Article number | 9030R-01/2 | |
| EAN / GTIN | 4000896241804 | |
| Manufacturer number | 9030R-01/2 | |
| L-Number | L60140 5386 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |