Polo shirt uvex cut Grey/Light grey M

Article no.: 8988110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau / hellgrau
Unisex size M
Type of product Polo shirt

Identification numbers & Classifications

Article number 8988110
EAN / GTIN 4049358426588
Manufacturer number 8988110

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: Cut protection clothing
  • Product type: Shirts
  • Product type: subtypes: Polo shirt
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Fitted cut
  • Sizes: M

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart