Trousers Multinorm Women Navy blue/Hi-vis yellow C36

Article no.: 718115148933C36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / high vis gelb
Clothing size DE 36
Type of product High visibility trousers

Identification numbers & Classifications

Article number 718115148933C36
EAN / GTIN 7330509849026
Manufacturer number 718115148933C36

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Pockets
Leg pocket with bellow, flap and pen pocket, extra pocket, telephone pocket and ID pocket
Inner knee protection pockets
Reinforced ruler pocket with knife holder and pen pocket
Front pockets with flap and push button
Back pockets with flap, hidden with metal buttons

Details
Removable ID-pocket for flame retardant clothes
Straps
External certification labels

Reflex
Flame resistant reflective tapes sewn with double seams

Wash
Industry laundry EN ISO 15797

Functionality
Oil, dirt and water repellent

Description:

  • Multinorm trousers with a women's cut, for maximum protection working in tough environments
  • Durable material, a good fit and extra reinforcement at the knee
  • Functional pocket solutions for your tools, and well-considered details such as dark fabric on areas exposed to dirt
  • Reinforced knee pad pockets in CORDURA®/Kevlar®
  • Tested for industrial laundry
  • Protects against splashing from liquid chemicals
  • Certified to EN ISO 20471, EN 1149-5, IEC 61482-2, EN ISO 11611, EN ISO 11612, EN 13034, ATPV: 11.0 cal/cm²

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN ISO 20471, Class 1
  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • IEC 61482-2, APC 1
  • ATPV - 11 cal/cm²

Services & product advisors

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart