Scotch-Brite™ Clean and Finish Sheet CF-SH, 120 mm x 280 mm, AVF+

Article no.: 7100182591
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Polishing cloth

Identification numbers & Classifications

Article number 7100182591
EAN / GTIN 54046719780148
Manufacturer number 7100182591
L-Number L51710 1295

Description

Version:

Overall Length: 280 mm
Overall Width: 120 mm

Description:

Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean and finish. Our clean and finish sheets are flexible – making them effective for use in hard to reach areas to produce a uniform finish.

Feature:

Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
Open web construction resists loading and rinses clean for repeated use

Note:

Effectively clean, blend and condition metal, wood, composites and advanced surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart