3M™ Secure Click™ Half Facepiece Reusable Respirator HF-802 Medium

Article no.: 7100172003
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100172003
EAN / GTIN 04054596591776
Manufacturer number 7100172003
L-Number L01110 571

Description

Version:

Product Colour: Dark Grey
Size: Medium
Speaking diaphragm is designed to help provide easier communication while you work
Overall Width: 125 mm
Overall Height: 138 mm

Description:

Designed with smart and intuitive features 3M™ Secure Click™ Half Mask Reusable Respirator is simple, comfortable and reliable. Available in three sizes: small, medium, and large, our respirators all come with an optional speaking diaphragm.

Feature:

Greater breathability and comfort provided by the world’s first quad flow cartridge system
Push button seal check helps bolster confidence that the respirator is properly sealed to the face
Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection
Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields
Over-moulded design for easy assembly/disassembly
Advanced silicone material for increased comfort and greater durability

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart