Version:
Product Colour: White
Size: XL
Back panel made of breathable SMMMS material for improved air circulation and reduced heat stress
2-way zipper with fully sealable storm flap for added on-off convenience and extra protection
3-panel hood design for enhanced compatability with complimentary PPE
Description:
3M™ Protective Coverall 4540+ is made from a laminated premium bicomponent non-woven and features a breathable SMMMS triangular back panel for improved comfort. This soft and lightweight coverall provides an excellent barrier to hazardous particles and limited liquid splashes.
Feature:
Excellent barrier against dry particles and certain liquid chemical splash (CE Type 5/6)
Soft and light, ultra low-linting laminated microporous material that drapes and hangs well over the body facilitating ease of movement
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out
Note:
For use in painting, weed control, clean room and laboratory work, tank and drain cleaning, pest control, bitumen processing, asbestos and fibreglass work