Version:
Product Colour: Black
Simple to install
Overall Length: 0.679 m
Overall Width: 0.283 m
Overall Height: 0.159 m
Description:
3M™ Versaflo™ AEB1P Filter, TR-6130E is our filter designed for use with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 series. It provides effective respiratory protection against organic gases, vapours and particulates.
Feature:
Provides respiratory protection against organic gases and vapours with a boiling point of > 65 °C, inorganic and acid gases and particulates
Designed for use with 3M™ Versaflo™ Powered Air Turbo TR-600 and TR-800 Series
3M recommends using the TR-6100FC filter cover to protect the filter from damage.
3M recommends using filter cover TR-6100FC to protect the filter from physical damage
CE approved
Note:
Use with 3M™ Versaflo™ Air Powered Turbo TR-600 and TR-800 Series