3M™ Supplied Air System, 06972

Article no.: 7000144500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Respirator blower unit

Identification numbers & Classifications

Article number 7000144500
EAN / GTIN 04046719882687
Manufacturer number 7000144500

Description

Version:

Product Colour: Black
Quick and Easy Maintenance- Easy to maintain, spare parts are quick, easy and intuitive to replace.
Overall Length: 0.395 m
Overall Width: 0.21 m
Overall Height: 0.075 m

Description:

An innovative system for protection against respiratory hazards during paint spray applications. Compatible and approved for use with a range of 3M half and full face masks to suit your application. Dual-mode facility provides optional filter protection when air supply is disconnected.

Feature:

ATEX Tested- Assessed in accordance with the requirements of the ATEX directive and in accordance with EN13463-1 for nonelectrical equipment*. Suitable for use in IIB 2GD environments under certain conditions. *Valid only when fitted with a 3M™ 308-00-72P Antistatic Compressed Air Supply Tube.
Cool and Comfortable- Lightweight and balanced system with a constant flow of air across the face for a cooler and more comfortable wear.
Adjustable Airflow- Lockable airflow adjustment knob giving you full control of a range of input pressure.
Double Action Couplings- Help to minimise the risk of accidental disconnection during use giving you enhanced confidence in protection. Stainless Steel CAST Connection, offering improved corrosion resistance in tough conditions.
Flow Check Bag FCB-01- The 06972 includes a Flow Check Bag allowing you to conduct a simple pre-use check to ensure that the correct amount of air is being delivered - giving you peace of mind.
Top Performance- Tested and approved to EN 14594:2005. Meets the highest level of protection, Class 4B for continuous flow supplied air respirators when fitted to a full face mask.
Easy Movement- Low profile, narrow-bore breathing tube for ease of movement. Helps to reduce interference with your work.
Includes C-321 spray gun adapter.
Easy to Connect- Robust, proven bayonet connection to the facepiece and filter provides easy fitting with confidence of security.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart