3M™ 4032 Double Coated Urethane Foam Tape

Article no.: 7000116024
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116024
EAN / GTIN 53134375051045
Manufacturer number 7000116024
L-Number L01310 18

Description

Version:

Product Colour: Off-white
Durable foam is ideal for interior mounting applications
Overall Length: 66 m
Overall Width: 19 mm
Foam dampens and prevents vibration

Description:

3M™ 4032 Double Coated Urethane Foam Tape is a double sided, urethane foam tape that provides a strong and reliable bond on a variety of surfaces with a high shear strength. Perfect for interior mounting, bonding and attaching applications. It's designed to fill gaps and distribute stress uniformly over the bonded area.

Feature:

Durable foam is ideal for interior mounting, bonding and attaching applications// Durable foam is ideal for interior mounting, bonding and attaching applications
The open-cell, flexible urethane foam carrier dampens and prevents vibration// The open-cell, flexible urethane foam carrier dampens and prevents vibration
Provides good insulating qualities// Provides good insulating qualities
High shear adhesive on metals and plastics with high temperature resistance// High shear adhesive on metals and plastics with high temperature resistance
Open-cell, flexible urethane foam carrier// Open-cell, flexible urethane foam carrier
Designed for indoor use// Designed for indoor use
Suitable for soft PVC

Note:

Mirror mounting
Mount interior signs and nameplates
Bond acoustic panels to walls
Mount dispensers and air fresheners
Mount electrical channel to wall
Attach wire clips to wall surfaces
Mount corner protectors

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart