Version:
Product Colour: Grey
Size: L
Biological / infective agent protection (EN 14126)
Double front closing system with internal stormflaps for extra protection
Large zip pulls with thumb loops for ease of coverall donning and doffing
Description:
3M™ Protective Coverall 4570 is made of a strong 92gsm non-microporous PE laminate and features a double front closing system and large zip pull for easy wear. This coverall provides an excellent barrier to liquid splashes and jet sprays to Type 3 and hazardous particles to Til class 2 EN 1073-2.
Feature:
High performance chemical protective suit, certified to PPE Directive Category III, Type 3/4/5/6 levels of protection, making it suitable to protect against a range of chemicals jet sprays
Made of a 92gsm laminated nonwoven with chemically protective co-extruded taped seams
Integrated double stormflap system with large ring pulls for easy taking on and off with gloves
Elasticated cuffs with finger loops, 3 panel hood and elasticated apertures to reduce the risk of skin exposure
Protection against EN 14126 Biological agents
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out Til class 2