3M™ Microfinishing Film Roll 262L, 50 mm x 50 m, 15 µ, 3 in Plastic Core

Article no.: 7000082500
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 7000082500
EAN / GTIN 05010027631335
Manufacturer number 7000082500
L-Number L51710 840

Description

Version:

High strength polyester backing
Resists loading
Overall Length: 50 m
Very good grain adhesion
High tear resistance

Description:

3M™ Microfinishing Film Roll 262L is a micron graded aluminium oxide resin bonded to either a 3 mil or 5 mil polyester film backing. Our film rolls feature a closed coat abrasive surface coated with a dry lubricant to resist loading.

Feature:

Resists loading with closed coat abrasive surface coated with a dry lubricant
Water-resistant
Full synthetic resin bond (waterproof)

Note:

Use for finishing applications and flat lapping

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart