3M™ Double Coated Tape Y9525, Beige, 50 mm x 25 m, 0.28 mm

Article no.: 7000073407
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000073407
EAN / GTIN 04001895325403
Manufacturer number 7000073407

Description

Version:

General purpose, double sided tissue tape
High tack, high initial adhesion
Overall Length: 25 m
Overall Width: 50 mm
Very high immediate liability

Description:

3M™ Double-Coated Tape 9525 is a general-purpose double-coated tissue tape.

Feature:

Double-sided general purpose adhesive tape with fabric carrier// Synthetic rubber adhesive
High adhesive strength, high instant adhesion// Flooring tape with carrier
Pressure sensitive adhesive
Easy to remove liner
Economy tape

Note:

Use for a wide range of applications including exhibition construction, carpets and advertising
Versatile for use in exhibition stand construction and advertising materials

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart