3M™ Double Coated Synthetic Foam Tape 4632

Article no.: 7000072192
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072192
EAN / GTIN 04001895483585
Manufacturer number 7000072192

Description

Version:

Product Colour: White
Experience excellent sealing capabilities and high temperature performance
Overall Length: 33 m
Overall Width: 590 mm
Bond strength increases substantially over time.

Description:

3M™ Double Coated Foam Tape 4632 is a white, 0.75mm thick, closed-cell double coated foam tape with an acrylic adhesive.

Feature:

White, 0.75 mm thick, double coated closed-cell foam tape with acrylic adhesive
High ultimate bond strength
Very high temperature resistance
Excellent shear holding power
Very high solvent resistance
Excellent sealing capabilities and resistance to high temperatures// Excellent sealing capabilities and resistance to high temperatures
Adhesive strength increases significantly over time// Adhesive strength increases significantly over time

Note:

Use for mirror mounting and nameplate bonding applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart