3M™ Double Coated Tape 9416, White, 9.5 mm x 66 m, 0.05 mm, Removable Repositionable

Article no.: 7000049801
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 96 pieces
  • Order steps: 96 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000049801
EAN / GTIN 50051115712840
Manufacturer number 7000049801

Description

Version:

Product Colour: Transparent
These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings.
Overall Length: 65.83 m
Overall Width: 9.52 mm
Repositionability (sticky note effect)

Description:

3M™ Removable Repositionable Tape 9416 is a double coated tissue with acrylic adhesive 400 and repositionable adhesive 1000 on a #70 polycoated kraft paper liner.

Feature:

A white tissue carrier on a 38µm removable repositionable double coated tape.
Repositionable acrylate adhesive / acrylate adhesive for permanent fixation// Repositionable acrylate adhesive / acrylate adhesive for permanent fixation
A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.
2 mil Adhesive is ideal for bonding a variety of similar and dissimilar materials
Constructed to offer clean removal without adhesive residue
Weak adhesive side can be removed from many smooth, solid surfaces without leaving any residue
Two different adhesive glues on both sides

Note:

Use for repositioning or multiple openings and closings such as core starting and end tabbing, holding credit cards in mailers, closing envelopes
Suitable for advertising and promotional materials, interchangeable planning and presentation documents

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart