3M™ Preservation Sealing Tape 481, Black, 51 mm x 33 m, 0.241 mm

Article no.: 7000048405
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048405
EAN / GTIN 50021200043197
Manufacturer number 7000048405
L-Number L01310 145

Description

Version:

Product Colour: Black
Excellent weatherability helps preserve equipment and vehicles for long-term storage of at least two years
Overall Length: 32.91 m
Overall Width: 50.8 mm
Excellent adhesion on rough surfaces

Description:

3M™ Preservation Sealing Tape 481 is a black, polyethylene tape with a unique rubber adhesive. With excellent stain resistance and weatherability, this tape helps preserve, seal and protect equipment and vehicles for long-term storage applications in a variety of weather conditions. This tape provides excellent performance as an industrial and military preservation tape.

Feature:

Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
Can be certified to Military Specification
Polyethylene backing easily forms around irregular surfaces.
Excellent for outdoor use (up to 2 years)
Quick and easy to remove

Note:

Sealing, protecting and bundling a wide variety of materials during storage and further processing
Bonding of various materials

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart